Bestar

Gemma Lateral File Cabinet, Walnut Grey & White (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all File Cabinets
 

Product Information

  • Brand Bestar
  • MFR # 107630-000035
  • Zoro # G4338583
  • UPC #
    63753059909
  • Country of Origin Canada
  • Category File Cabinets

Description

This two-tone collection is the perfect addition to your home office or workplace. Each piece in this collection provides storage options to create an organized and cohesive workspace. The abundant storage options help you stay organized and productive, without compromising the style of your office. The simple crisp lines of this collection add an elegant and modern feel to your space to create both an organized and stylish office. This two-tone modern lateral file cabinet is made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. Meets or exceeds ANSI/BIFMA safety and performance standards. 2 legal/letter file drawers on ball-bearing slides. One lock secures both drawers. Top surface can support up to 100 lb and the drawers up to 80 lb of distributed weight. Thanks to its finished back, the file cabinet can be placed in the middle of a room. Interior dimensions of drawers are 26.4” W x 15” D x 8.8” H. Silver-painted steel handles.

Restrictions

  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products