Shop All Desks
Bestar
Connexion Height Adjustable L-Desk with Hutch, Antigua/Black
Mfr # 93886-000052
Zoro # G4452157
product price: $1,303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,303.99
Free 30-Day Returns
Â
Product Information
Description
Connexion is a contemporary and durable collection that features a wide variety of configuration options that will adapt to your specific needs. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The L-Desk features an impact resistant PVC edge, classic moldings and a modesty panel on the credenza. Grommet is available on the credenza for efficient wire management. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures bottom two drawers. The hutch for credenza offers large closed storage space, efficient wire management and two large paper shelves. The doors are fitted with strong lift up hardware. The large flip up doors bring a modern and original touch. The credenza, the hutch and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible.Overall dimensions : 71.1" x 70.9" x 65.9". Credenza : 71.1" x 22.4" x 30.4". Height adjustable table : 47.6" x 24" x 28" to 45".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- FOREVER LEAF 5 ft. Silk Ficus Tree (FL02102)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- QUICKWAY IMPORTS Antique Home Decor Wall Clock For Living Room, Bedroom, Kitchen, or Dining Room Light Brown, Wood (QI004095)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR Bestar L-Shaped Desk W/ Keyboard Shelf - 66" - Dark Chocolate - Embassy Series (60852-79)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- BESTAR Pro-Vega Height Adjustable L-Desk, White/Black (130850-000017)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- Bestar Desks