Shop All File Cabinets
Bestar
Connexion 34W Add-On Lateral File Cabinet, Antigua & Black
Mfr # 93620-000052
Zoro # G603444949
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antigua & Black
- Height 29.4
- Width 33.9
- Depth 17.7
- Weight 72
Product Information
- Brand Bestar
- MFR # 93620-000052
- Zoro # G603444949
- UPC # 63753059305
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.4 |
Width | 33.9 |
Depth | 17.7 |
Details
Color | Antigua & Black |
Weight | 72 |
Description
The Connexion office collection is made for people who like to have options. Choose from an L-shaped or U-shaped desk, a credenza desk, or even a standing desk. You also have the option of adding a keyboard tray, a lateral file cabinet, or a hutch. This Bestar collection offers more than enough options that will suit your needs, help you stay organized, and help you stay on top of your work!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- HOMEROOTS 36 x 20 x 4.5 in. Lux Sateen Down Alternative King Size Firm Pillow, White (387817)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in charcoal maple (165600-000140)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- HIRSH INDUSTRIES 36 in W 2 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16065)
- Bestar File Cabinets