Shop All Bed Frames
Bestar
Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White
Mfr # 80887-000009
Zoro # G103452482
product price: $2,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,057.99
Free 30-Day Returns
Product Information
- Brand Bestar
- MFR # 80887-000009
- Zoro # G103452482
- UPC # 63753060844
- Country of Origin Canada
- Category Bed Frames
Description
This comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Two floating shelves, 2 adjustable shelves, 2 fixed shelves, and 2 drawers hold your belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
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
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Bestar Pur Full Murphy Bed and 2 Shelving Units with Drawers (131W) in White (26896-17)
- BESTAR Queen Wall Bed Kit, White, 101" (40885-17)
- BESTAR Queen Wall Bed Kit, Nebula, 3Drawr, Wht, 90" (25882-17)
- BESTAR Queen Wall Bed, Pur, Chocolate (26184-69)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- BAXTON STUDIO Wren Walnut Finished 3-Drawer King Size Platform Storage Bed Frame (158-9622)
- Bestar Bed Frames