Shop All Bed Frames
Bestar
Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White
Mfr # 80887-47
Zoro # G203452467
product price: $1,501.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,501.99
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Width 84.8
- Depth 23.5
- Height 85.9
- Weight 530
Product Information
- Brand Bestar
- MFR # 80887-47
- Zoro # G203452467
- UPC # 63753049474
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 84.8 |
Depth | 23.5 |
Height | 85.9 |
Details
Color | Bark Grey & White |
Weight | 530 |
Description
This comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Two floating shelves, 2 adjustable shelves, 2 fixed shelves, and 2 drawers hold your belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- TRUE COLORS True Color Hunter Green Hand Towels , 12PK (HAND-HGREEN)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Full Wall Bed, White (25183-17)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- BESTAR Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White (80881-47)
- BESTAR Pur 61W Full Cabinet Bed with Mattress, White (126193-000017)
- CREATIVE WARE Adjustable Bedi Riser Set (RM-GBR03BLK)
- Bestar Bed Frames