Shop All Bed Frames
Bestar
Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White
Mfr # 80184-000009
Zoro # G403448642
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,850.99
Free 30-Day Returns
Key Features
- Width 65.3
- Weight 413
- Height 85.9
- Depth 23.5
Product Information
- Brand Bestar
- MFR # 80184-000009
- Zoro # G403448642
- UPC # 63753058636
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 65.3 |
Height | 85.9 |
Depth | 23.5 |
Details
Color | Rustic Brown & White |
Weight | 413 |
Description
An ideal space saver for any multipurpose room, this sturdy and comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a nice and relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. T
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- BOSS The Web Chair (B580)
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- DESIGN TOSCANO Elephant Sculptural Bookend Pair (QM2859800)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Orion Queen Murphy Bed with Narrow Shelving Unit (85W), Bark Gray & Graphite (116880-000047)
- BESTAR Queen Wall Bed Kit, Nebula, 3Drawr, Wht, 90" (25882-17)
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood King Size Arched Headboard (181-11126-Zoro)
- Bestar Bed Frames