Shop All Bookcases & Bookshelves
Bestar
2-Shelf Bookcase, 28-13/32"x35-30/64" Bark Grey
Mfr # 120160-1147
Zoro # G1898331
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2 Shelf
- Series Pro-Linea
- Number of Shelves 1
- Color Bark Grey
- Depth 19 1/2 in
Product Information
- Brand Bestar
- MFR # 120160-1147
- Zoro # G1898331
- UPC # 063753044967
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 19 1/2 in |
Height | 28 13/32 in |
Width | 35 15/32 in |
Overall Width | 35 5/8 in |
Overall Depth | 19 1/2 in |
Overall Height | 28 3/8 in |
Depth Form Factor | Letter |
Description
Bookcase, Product Type Bookcase, Material Particle Board, Number of Dividers 1, Overall Height 28 3/8 in, Overall Depth 19 1/2 in, Overall Width 35 5/8 in, Caster Type Not Applicable, Color Bark Grey, Back Style Closed, Number of Shelves 1, Weight Capacity 25 lb, Shelf Adjustment Increment Not Applicable, Standards ANSI/BIFMA, TSCA Title VI, Shelf Capacity 50 lb, Assembly Unassembled, Caster Material Not Applicable, Depth Form Factor Letter, Distance Between Dividers Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Berkshire Natural Live Edge 42in. Wood Coffee Table (AWBB1120)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Smoke (65974ROS)
- BAXTON STUDIO Rikke Gray and Walnut Finished Wood 7-Shelf Wardrobe Storage Cabinet (152-9151)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- BESTAR Universel 30W Standard Bookcase, Dark Chocolate (65715-000079)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- BESTAR Bestar Universel 36W Bookcase in white (44700-17)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- HON Credenza, 10700, 72W, 4Dw, Co (HON10741CO)
- Bestar Bookcases & Bookshelves