Shop All Pleated Air Filters
Bestair Pro
16 in x 27 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK
Mfr # NRSG411-11-2B
Zoro # G0748391
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 28 1/4 in
- Actual Width 16 in
- Air Filter Capacity High Capacity
- Filter Efficiency 65%
- Filter Frame Color White
Product Information
- Brand Bestair Pro
- MFR # NRSG411-11-2B
- Zoro # G0748391
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 28 1/4 in |
Actual Width | 16 in |
Nominal Depth | 6 in |
Nominal Filter Size | 16 in x 27 in x 6 in |
Nominal Height | 16 in |
Nominal Width | 27 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 28 1/4 in x 16 in x 3 3/4 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 3 3/4 in, Actual Height 28 1/4 in, Actual Width 16 in, Compatible Manufacturer Model Number Aprilaire Space Gard 2140, Aprilaire Space Gard 2400, Lennox PMAC12, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 6 in, Nominal Height 16 in, Nominal Width 27 in, Filters Down To 0.3 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 65 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1 In, (F)NPT (VG7441NT)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- KRUETER DiffPressureSw W/Compression (CSE-1103)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-2020-8-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (NRSG211-11-2B)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-1620-13-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 8 (6B968)
- Bestair Pro Pleated Air Filters