Shop All Pleated Air Filters
Bestair Pro
16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK
Mfr # AB-31625-8-2
Zoro # G9131062
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 15 3/4 in
- Actual Width 24 1/4 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Bestair Pro
- MFR # AB-31625-8-2
- Zoro # G9131062
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 3/4 in |
Actual Width | 24 1/4 in |
Nominal Depth | 3 in |
Nominal Filter Size | 16 in x 25 in x 3 in |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Filter Size | 15 3/4 in x 24 1/4 in x 3 in |
Actual Depth | 3 in |
Description
Furnace Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 3 in, Actual Height 15 3/4 in, Actual Width 24 1/4 in, Compatible Manufacturer Model Number 455622-425, 90-006, 90-031, BMAC-12C, DB-25-16, MAC1200, S1-MAC101162505, Number of Filters 2, Media Material Synthetic, Filter Layer Type Electrostatic, Nominal Depth 3 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 0.3 micron, Filters Out Pet Dander, Dust, Mold, Filter Efficiency 40 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Assembled, 230/208 V, 3 Speed (1XJY4)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 12" Duct Fans (MCG-12)
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CCW (LA01EW040)
- 3M 16 in. W X 25 in. H X 4-5/16 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-4IN-4)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (5-2020-8-2)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-52025-8-2)
- BESTAIR PRO 20 in x 25 in x 4 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (LN2025-13C)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-2025-11-2)
- BESTAIR PRO 16 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-1620-11-2)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2020-13-2)
- HONEYWELL HOME 20x25x4 Synthetic Furnace Air Cleaner Filter, MERV 11 (FC100A1037)
- Bestair Pro Pleated Air Filters