Shop All Electric Strikes
Best
Weather Ring, For Mount Box, 6" L
Mfr # CL2223 6IN ROUND WEATHER RING
Zoro # G5206107
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Mounting Hardware Included
- Color Black
- Length 6 in
- Exterior Door Width Up to 48 in
Product Information
- Brand Best
- MFR # CL2223 6IN ROUND WEATHER RING
- Zoro # G5206107
- UPC # 887838950475
- Country of Origin Japan
- Category Electric Strikes
Dimensions
Length | 6 in |
Exterior Door Width | Up to 48 in |
Details
Item | Weather Ring |
Finish | Unfinished |
Mounting Hardware | Included |
Color | Black |
Standards | ANSI A156.22 |
For Use With | Mount Box |
ADA Compliant | No |
Accessory Type | Weather Ring |
Description
Weather Ring, For Use With Mount Box, Finish Unfinished, Color Black, Length 6 in, Standards ANSI A156.22, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brace, Corner, 2 1/2 In (4PE76)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- OEM OEM: REF: 2021 Chevrolet Camaro / 6-Button Smart Key / PN :13522886 / HYQ4ES (RSK-GM886)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- BEST 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge (60352)
- SECURITRON Door Switch, SS, Mfr. No. MK, DPDT (MKSA2)
- TRINE Electric Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Secure, (4100DBDL-32D-RH)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- TRINE TRINE: 002 Light Commercial Grade 1 Electric Strike (TRN-002-ES)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- Best Electric Strikes