Shop All Screwdriver Bits
Best Way Tools
Recess Insrt Bit 2 Mm
Mfr # 86812
Zoro # G3886691
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 2.0mm
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
Product Information
- Brand Best Way Tools
- MFR # 86812
- Zoro # G3886691
- UPC # 80497868123
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.0mm |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
2 MM Tamperproof Security Hex Bit x 1 Length has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 1/0 - 4/0 AWG (W165)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- MAKITA Flat End Nozzle, XBU02Z (197889-6)
- NANUK CASES Case, Black, 965S-000BK-0A0 (965S-000BK-0A0)
- BEST WAY TOOLS Best Way Tools 33799 Floral Hammer & Screwdriver - pack of 12 (2123909)
- BEST WAY TOOLS 6-in-1 Hammer and Screwdriver (33799)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS Bit Holder Magnetic Bulk (88000)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- Best Way Tools Screwdriver Bits