Shop All Screwdriver Bits
Best Way Tools
Bit Security T25 Torx
Mfr # 86780
Zoro # G3885836
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tamperproof Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Product Information
- Brand Best Way Tools
- MFR # 86780
- Zoro # G3885836
- UPC # 80497867805
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Tamperproof Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T25 TORX Tamperproof S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- EKLIND SAE Plain Hex Key, 5/32" Tip Size, 2 1/2 in Long, 27/32 in Short, 10 PK (15110)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 18 mm Size, Short Socket, Black Oxide (49-16-1618)
- EXCEL BLADES #11 Stainless Steel Replacement Blade - 100 pcs., 5 pack (22621)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- BEST WAY TOOLS NUTSETTER 5/16X2-9/16"" (84065)
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- BEST WAY TOOLS BIT SECURITY 5/32"" HEX (86809)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- Best Way Tools Screwdriver Bits