Shop All Screwdriver Bits
Best Way Tools
Bit Security T10 Torx
Mfr # 86777
Zoro # G8619087
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Product Information
- Brand Best Way Tools
- MFR # 86777
- Zoro # G8619087
- UPC # 80497867775
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Torx |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
T10 TORX Tamperproof S2 tool steel Bit has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Pry Bar Set, Mini, 3 pcs. (116)
- KETT TOOL 9/64" Socket Key 150-6 (150-6)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 6mm (82579)
- DRILLCO 7/16, Extra Length Drill 18" OAL (1318A128)
- BEST WAY TOOLS BIT SECURITY 3/32"" HEX (86807)
- BEST WAY TOOLS 4 Mm Recess Insrt Bit (86815)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- BEST WAY TOOLS 6-in-1 Hammer and Screwdriver (33799)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- Best Way Tools Screwdrivers and Nutdrivers