Shop All Screwdriver Bits
Best Way Tools
BIT SECURITY 9/64"" HEX
Mfr # 86805
Zoro # G3887997
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Product Information
- Brand Best Way Tools
- MFR # 86805
- Zoro # G3887997
- UPC # 80497868055
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
9/64 Security Hex S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 25 Blade Metric Feeler Gauge, W80527 (W80527)
- STARRETT Indicator Holder (657-1)
- TEKTON 13 mm Angle Head Open End Wrench (WAE84013)
- MATCO TOOLS 3/8 in. Front Impact Assy (RS203803)
- BEST WAY TOOLS 4 Mm Recess Insrt Bit (86815)
- BEST WAY TOOLS Bit Security T20 Torx (86779)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS Bit Security #4 Spanner (86820)
- BEST WAY TOOLS Signature Series 6-in-1 screwdriver 8 in. (59460)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- Best Way Tools Screwdrivers and Nutdrivers