Shop All Screwdriver Bits
Best Way Tools
BIT SECURITY 3/32"" HEX
Mfr # 86807
Zoro # G3887909
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex Shank
- Hex Shank Size 1/4"
- Overall Bit Length 1 in.
- Material Carbon Steel
Product Information
- Brand Best Way Tools
- MFR # 86807
- Zoro # G3887909
- UPC # 80497868079
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in. |
Details
Bit Style | Hex |
Shank Style | Hex Shank |
Material | Carbon Steel |
Description
3/32 Security Hex S2 tool steel Bit 1 has a 1/4-inch hex shank diameter that fits all standard bit holders and hand-held drivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- VERMONT GAGE Pin Gage, Plus, 0.080 In, Black (911108000)
- TOOLPRO 8 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08430)
- MAYHEW STEEL PRODUCTS BULLPOINT COLD CHISEL 3/4" X 12 (MY80205)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- BEST WAY TOOLS BIT INSERT #2PHILX3.5"" (84058)
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- BEST WAY TOOLS Bit Insert Set Metric6Pc (86420)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- Best Way Tools Screwdriver Bits