Shop All Circuit Breaker & Panelboard Accessories
Best
Throw Member, For NonKey Retained Padlock
Mfr # 11B 21B 41B THROW MEMBER ASSY NON KEY RE
Zoro # G6593559
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Non Key Retained ("L") Padlocks
- Body Material Steel
- Uses Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools
- Length 1 in
Product Information
- Brand Best
- MFR # 11B 21B 41B THROW MEMBER ASSY NON KEY RE
- Zoro # G6593559
- UPC # 887838330819
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 in |
Details
Item | Throw Member |
For Use With | Non Key Retained ("L") Padlocks |
Body Material | Steel |
Uses | Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools |
Description
Throw Member, Lock Brand BEST, For Use With Non Key Retained ( In.L In.) Padlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- BEST Frangible Shackle, For 11B Series Padlock (11B720LF3)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- Best Circuit Breaker & Panelboard Accessories