Shop All Cam Locks
Best
Sliding Door Push Lock, Satin Chrome
Mfr # 2S73626
Zoro # G3784343
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-5/8"
- Finish Satin Chrome
- Material Extruded Brass (Case)
- Includes (2) Installation Screws
Product Information
Details
For Door Thickness (In.) | 1-5/8" |
Item | Sliding Door Push Lock |
Finish | Satin Chrome |
Material | Extruded Brass (Case) |
Includes | (2) Installation Screws |
Description
Lock Style N/A, Lock Type N/A, Opens With Key, Key Type N/A, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Wht 17' (43846)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P144-AB)
- DELTANA Wall Mount Bumper Lifetime Brass (DSW325CR003)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x TPN)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- BEST Sliding Door Cylinder, Satin Chrome (4S73626)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- PRIME-LINE Prime Line Products Showcase Key Lock U9949 (U9949)
- Best Cam Locks