Shop All Privacy Door Handles
Best
Satin Chrome Privacy 9K30L16DS3626
Mfr # 887838148773
Zoro # G3747468
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Keyway Type D Rose
- Finish Satin Chrome
- Series 9K
- Lockset Finish Satin Chrome
Product Information
- Brand Best
- MFR # 887838148773
- Zoro # G3747468
- UPC # 887838148773
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Satin Chrome Privacy 9K30L16DS3626 |
Lockset Function | Privacy |
Keyway Type | D Rose |
Finish | Satin Chrome |
Series | 9K |
Lockset Finish | Satin Chrome |
Strike | Satin Chrome |
Description
Item Satin Chrome Privacy 9K30L16DS3626
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Screen Tension Springs, 1/4 in. x 3-1/8 in., Spring Steel, Zinc (MP5527)
- DIGILOCK Manager Override Key (01-PKPJ1-R1)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- EKENA MILLWORK HR100 - 1/2"H x 1"D x 144"L Half Round Flexible Moulding (MLDFHR100X144)
- BEST Lockset, Mechanical, Cylindrical, Privacy (QTL240E619RAFLR)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L15DSTK626)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Satin Brass (LV102 26 GRIP-SM SB)
- Best Door Locks and Deadbolts