Shop All Keyed Entry Door Handles
Best
Satin Chrome Dormitory 9K37T14DS3626
Mfr # 887838192400
Zoro # G3754565
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type D Rose
- Lockset Function Dormitory
- Number of Pins 7 Pin
- Series 9K
- Finish Satin Chrome
Product Information
- Brand Best
- MFR # 887838192400
- Zoro # G3754565
- UPC # 887838192400
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | D Rose |
Lockset Function | Dormitory |
Number of Pins | 7 Pin |
Series | 9K |
Finish | Satin Chrome |
Item | Satin Chrome Dormitory 9K37T14DS3626 |
Strike | Less Core |
Description
Item Satin Chrome Dormitory 9K37T14DS3626
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 36 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC036080)
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G371 (KC-SM-NK-371)
- STRYBUC Step Drill For 7/32in Plungers (59-51)
- SCHLAGE Grade 1, Single Cyl, C KWY, US4, Rectangle Stk, 6 Pins (B660P 606)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 NSM 626)
- Best Keyed Entry Door Handles