Shop All Footwear Accessories
Best Sanitizers
Vertical Brush, 12" L x 6" W x 6" H
Mfr # USP20110
Zoro # G0131203
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000V-DAF, BSX800V-DAF, BSX600-DAF
- Size 12 in L x 6 in W x 6 in H
- Color Black/White
Product Information
- Brand Best Sanitizers
- MFR # USP20110
- Zoro # G0131203
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 12 in L x 6 in W x 6 in H |
Details
Item | Replacement Vertical Brush |
Material | Polypropylene |
For Use With | BSX1000V-DAF, BSX800V-DAF, BSX600-DAF |
Color | Black/White |
Description
Replacement Vertical Brush, Size 12 in L x 6 in W x 6 in H, Material Polypropylene, Black/White, For Use With BSX1000V-DAF, BSX800V-DAF, BSX600-DAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- KEYSTONE SAFETY Lightweight Polyethylene Isolation Gown W/ Rear Entry, 47"L, White, 25/Bag, 4 Bag/Case (ISO-TL-WHITE-A)
- BDG Mechanics Gloves, XS ( 6 ), Black (20-1-104-XS)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Horizontal Brush, 10" L x 8" W x 6" H (USP20113)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 8 (B111/9980P912-08)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- Best Sanitizers Footwear Accessories