Shop All Spray Bottles
Best Sanitizers
Portable Foam Unit
Mfr # USP20084
Zoro # G501259683
product price: $1,938.99
/ea
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-Kink Hose Protection, Front-Facing Drain, Hinged Back Plate Provides Tool-Free Access to Components, In-Line Strainer to Protect Pump from Debris, Integrated Hose Wraps, Powered by Compressed Air, Quick-Change Pump
- Bottle Material Polyethylene
- Bottle Color Natural
- Seal Material Santoprene
- Dispensing Type Foam
Product Information
- Brand Best Sanitizers
- MFR # USP20084
- Zoro # G501259683
- Country of Origin United States
- Category Spray Bottles
Dimensions
Overall Height | 41 in |
Dip Tube Length | 3 1/2 ft |
Details
Item | Portable Foam Unit |
Imprinting | 10 Gallon Portable Foaming Unit |
Features | Anti-Kink Hose Protection, Front-Facing Drain, Hinged Back Plate Provides Tool-Free Access to Components, In-Line Strainer to Protect Pump from Debris, Integrated Hose Wraps, Powered by Compressed Air, Quick-Change Pump |
Bottle Material | Polyethylene |
Bottle Color | Natural |
Seal Material | Santoprene |
Dispensing Type | Foam |
Container Capacity | 10 gal |
Acid Resistant Seal | Yes |
Closure Diamenter | 7 in |
Graduation Markings | No |
Sprayer Color | Black |
Description
Portable Foam Unit, Dispensing Type Foam, 10 gal, Natural, Sprayer Color Black, Bottle Material Polyethylene, Dip Tube Length 3 1/2 ft, Acid Resistant Seal Yes, Seal Material Santoprene, Imprinting 10 Gallon Portable Foaming Unit, Graduation Markings No, Overall Height 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENMORE 2PC 19 Wands (V1EW)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 32 Gallon Red (240460RDB)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- BOARDWALK General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle (BWK816)
- BEST SANITIZERS Portable Foam Unit (USP20087)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- BEST SANITIZERS Pump-Up Foamer (USP20109)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- BEST SANITIZERS Secondary Container, 1 qt., White, Plastic (SC20000)
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- SP RICHARDS Plastic Bottle, Standard, Translucent, 24 oz (GJO85139)
- Best Sanitizers Spray Bottles