Shop All Footwear Accessories
Best Sanitizers
Horizontal Brush, 10" L x 8" W x 6" H
Mfr # USP20113
Zoro # G0130871
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With BSX1000V-DAFdB, BSX800V-DAF, BSX600-DAF
- Size 10 in L x 8 in W x 6 in H
- Color Black/White
Product Information
- Brand Best Sanitizers
- MFR # USP20113
- Zoro # G0130871
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Size | 10 in L x 8 in W x 6 in H |
Details
Item | Replacement Horizontal Brush |
Material | Polypropylene |
For Use With | BSX1000V-DAFdB, BSX800V-DAF, BSX600-DAF |
Color | Black/White |
Description
Replacement Horizontal Brush, Size 10 in L x 8 in W x 6 in H, Material Polypropylene, Black/White, For Use With BSX1000V-DAFdB, BSX800V-DAF, BSX600-DAF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- YAKTRAX SNOW&ICE TRCTN WALK LG (08605)
- THE BRUSH MAN Boot & Shoe Cleaner Brush (BOOT & SHOE)
- STABILICERS StripGrips, M, Yellow, PR (SGRIP-800-02)
- THAW Air-Activated Disposable Insole Foot Warmers, Pair (THA-FOT-0003)
- Best Sanitizers Foot Protection