Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Floor Stand, 1250mL, White
Mfr # KTS1011
Zoro # G5985917
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS and Steel
Product Information
- Brand Best Sanitizers
- MFR # KTS1011
- Zoro # G5985917
- UPC # 359900761079
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250mL |
Height | 41 in |
Width | 15 in |
Depth | 4 in |
Overall Height | 70 in |
Base Depth | 41 in |
Base Width | 15 in |
Description
Hand Sanitizer Floor Stand, Product Type Dispenser Stand with Sign Frame, Series VersaClenz, Overall Height 70 in, Color White, Compatible with Manufacturer Model Number AD10048, AD10048B, Mount Type Floor, Finish Semi Gloss, Standards Not Applicable, Includes Drop-In Signage Holder, Features Height is Adjustable from 51 in to 70 in, Compatible with Grainger Part Number 36P155, 36P156, Base Depth 41 in, Base Width 15 in, Includes Sign Frame Yes, Base Material Steel, For Dispenser Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, (451 Sheets/Roll, 60 Rolls/Case) (17713)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM40)
- NOBLES Vacuum Belt (9009226)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1000mL, Gray (AD10061)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, Black (ALP430-L-T-BLK)
- Best Sanitizers Hand Soap & Lotion Dispensers