Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispensr, 3785mL, Stainless
Mfr # MD10105
Zoro # G6000005
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Foot Operated
- Refill Size 3,785 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Stainless Steel
Product Information
- Brand Best Sanitizers
- MFR # MD10105
- Zoro # G6000005
- UPC # 359900757034
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 3,785 mL |
Size | 3785mL |
Height | 43 in |
Width | 6 1/4 in |
Depth | 8 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Overall Height | 48 in |
Description
Hand Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Stainless Steel, Series EZ Step, Finish Semi Gloss, Compatible Manufacturer Model Number SA10001, SA10004, SA10013, SA10014, Refill Size 3,785 mL, Operation Mode Foot Operated, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 48 in, Overall Width 4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE Chain Cleaning Brush; Red (HO679758)
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 100 lb. Box (G2110-GR)
- TRINITY PLASTICS 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 2.4 mil, Black, 100 PK (100527)
- ERGODYNE Ergodyne„¢ ProFlex®385 Large Kneeling Pad 1" Thick 16" x 28" Black (18385)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- Best Sanitizers Hand Soap & Lotion Dispensers