Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Hand Sanitizer Dispenser, 1250mL, White
Mfr # AD10048
Zoro # G5957147
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Product Information
- Brand Best Sanitizers
- MFR # AD10048
- Zoro # G5957147
- UPC # 359900900010
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250mL |
Height | 11 in |
Width | 4 in |
Depth | 4 in |
Overall Height | 4 1/2 in |
Overall Depth | 7 in |
Overall Width | 12 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series VersaClenz, Finish Semi Gloss, Compatible Manufacturer Model Number SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050, Refill Size 1,250 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 7 in, Overall Height 4 1/2 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTO ROOTER Gel Clog Remover, Bottle, 64 oz, PK4 (351404)
- MALISH Boot Brush w/Rack, 10 in. (35601SP)
- DIRT DEVIL Vac Bag Type U Mf Pk3 (3920750001)
- LIBMAN COMMERCIAL Curved Kitchen Brush, 6PK (42)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket and Foam Pump (MD10201)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- Best Sanitizers Hand Soap & Lotion Dispensers