Shop All Hand Soap & Lotion Dispensers
Best Sanitizers
Foam Pump, Manual, Plastic, Clear
Mfr # KTFS1002
Zoro # G2006107
original price:
$11.39
10% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Plastic
- Color clear
- Height 14 in
- Width 2 in
Product Information
- Brand Best Sanitizers
- MFR # KTFS1002
- Zoro # G2006107
- UPC # 359900761093
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 14 in |
Width | 2 in |
Depth | 9" |
Overall Height | 5 in |
Overall Width | 5 in |
Details
Item | Foam Pump |
Operation Mode | Manual |
Material | Plastic |
Color | clear |
For Use With | Mfr. No. SA10041, SO10025, SO10037 |
Ligature Resistant | No |
Compatible Manufacturer Part Number | MD10003, MD10110 |
Product Type | Foam Pump Kit |
Compatible with Manufacturer Model Number | MD10003, MD10110 |
Compatible with Manufacturer Part Number | MD10003, MD10110 |
Compatible with Manufacturer Model Number [NEW] | MD10003, MD10110 |
Compatible Manufacturer Model Number | MD10003, MD10110 |
For Use with Mfr. Model Number | MD10003, MD10110 |
For Use With Mfr. Model Number | MD10003, MD10110 |
Description
Foam Pump, Color Clear, Product Type Foam Pump Kit, Material Plastic, Compatible with Manufacturer Model Number MD10003, MD10110, Ligature Resistant No, Standards Not Applicable, Overall Height 5 in, Overall Width 5 in, Compatible with Grainger Part Number 19RC60, 19RC73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- BIG JOHN Body Wipes, , 12 inL, 8 inW, PK5 (BJHW-50)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (29152)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1 gal. (KT10011G)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (MD10030B)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10006)
- BEST SANITIZERS BEST SANITIZERS, INC. Gallon Wall Bracket (MD10200)
- BEST SANITIZERS Optional Drip Tray, Black (JPP10088)
- X3 Hand Sanitizer Dispenser, Non-Alcohol, 1L (10070)
- Best Sanitizers Hand Soap & Lotion Dispensers