Shop All Floor Cleaners and Maintainers
Best Sanitizers
Floor Cleaner, 50 lb., Powder, Pail, Clear
Mfr # DS10003
Zoro # G4335101
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Size 50 lb
- Color White
- Fragrance Unscented
- Container Type Bucket
Product Information
- Brand Best Sanitizers
- MFR # DS10003
- Zoro # G4335101
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 50 lb |
Container Size | 50 lb |
Description
Floor Cleaner, Cleaner Form Granules, Container Size 50 lb, Container Type Bucket, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 8, pH Value Neutral, Product Series Dry Step, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, NFPA, TSCA, Color White, Fragrance Unscented, Maximum Coverage Area 3,000 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Electronics Wipes, 12 Pack, 25 Wipes/ Pack (319248)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in TAN, FITS TN (1014091)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- BEST SANITIZERS Granulated Floor Cleaner, 40 lb. (DS10005)
- BEST SANITIZERS Cleaner, Pine Oil, 5 gal., Pail, 44.3 lb. (BSI1012)
- BEST SANITIZERS Security Floor Treatment Drum, 100 lb. (DS10001)
- BETCO Green Earth Drain Maintainer, Floor Cleaner and Spotter (1331200)
- LUNDMARK Cleanr Wood Floors Qt Lm (3227F32-6)
- BONA Floor Cleaner, Liquid, Size 34 oz., RTU (WM700054003)
- REJUVENATE Fresh Scent Floor Cleaner Liquid 32 oz (RJFC32RTU6)
- Best Sanitizers Floor Cleaners and Maintainers