Shop All Equipment & Container Labels
Best Sanitizers
Caution Tag, Plastic, First Aid Subject
Mfr # USP20130
Zoro # G3041040
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Keep Clear
- Language English
- Legend Alpet D2 Quat-Free Surface Sanitizer
- Material Plastic
- Legend/Background Color Black/Yellow
Product Information
- Brand Best Sanitizers
- MFR # USP20130
- Zoro # G3041040
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 13 in |
Width | 3 in |
Fastener Length | 6 in |
Description
Bottle Hang Tag, Height 13 in, Width 3 in, Material Plastic, NSF Rated; EPA Registered; Kosher; Pareve; Halal, Legend Alpet D2 Quat-Free Surface Sanitizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37607)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, XL (7103200)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86060 (86060)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Yellow, 2pcs-5-1/2" (20-1608-055-618)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- BRADY Floor Marking Tape, Square, 3 In.W, 100 ft. (121368)
- JJ KELLER Flammable Liquid Label, 4 in. H, PK500 (290)
- ACCUFORM Safety Label, 7inWx5inH, Blk/Red/Wht, PK5 (LCAW102VSP)
- Best Sanitizers Safety Labels