Shop All Paper Towel Dispensers
Best Sanitizers
6-13/32"H x 9-3/4"W x 6-13/64" D, Wall Mounting Bracket for Wipe Canister and Quart Bottle
Mfr # USP10256
Zoro # G0568537
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Paper Towel Type Wipes
- Dispenser Material Stainless Steel
- Height 6 13/32 in
- Depth 6 13/64 in
Product Information
- Brand Best Sanitizers
- MFR # USP10256
- Zoro # G0568537
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 6 13/32 in |
Depth | 6 13/64 in |
Width | 9 3/4 in |
Dispenser Depth | 6 13/64 in |
Dispenser Height | 7.438 in |
Details
Item | Mounting Bracket |
Dispenser Operation | Dry Wipe Dispenser |
Paper Towel Type | Wipes |
Dispenser Material | Stainless Steel |
Category Type | Paper Towel Dispenser Accessories |
Material | Stainless Steel |
Finish | Unfinished |
Uses | Mfr. No. USP10255, SS10003, SS10009, SSW0002 |
Mounting Type | Wall |
Dispenser Mounting | Wall |
Description
Mounting Bracket, Depth 6-13/64 In., Height 6-13/32 In., Width 9-3/4 In., Mounting Type Wall, Material Stainless Steel, Finish Unfinished, Uses Mfr. No. USP10255, SSW0002, SS10009, SS10003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico Fill, 3" Trim (89253)
- 3M Burnishing Pad, 20 In, Sky Blue, PK5 (3050)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Green (5380502)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- VIPER INDUSTRIES Viper Towel Holder (239-15-01)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- Best Sanitizers Paper Towel Dispensers