Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 36"W, Tan Board, PK7
Mfr # 504-3
Zoro # G5570315
product price: $166.99
/pk 6, $27.83/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 36 in
- Frame Material Aluminum
- Board Color Tan
- Frame Color Silver
Product Information
- Brand Best-Rite
- MFR # 504-3
- Zoro # G5570315
- UPC # 703673818445
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 36 in |
Details
Item | Tackless Paper Holder |
Frame Material | Aluminum |
Board Color | Tan |
Frame Color | Silver |
For Use | Documents, Pictures, Posters |
Board Material | Cork |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 36 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shears Floral (BD1112)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- SWINGLINE S.F. 4 Premium Staples, 0.25in Leg, 0.5in Crown, Silver, PK25000 (S7035481)
- DETECTAMET Detectable Mechanical Pencil, 0.5mm 2B Point, PK10 (131-C100-I50)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Map Rail, Cork, 72 In Wide, PK7 (522G)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BRADY DRYERASE MARKERS AND ERASER (112632)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- Best-Rite Dry Erase Board Accessories