Shop All Room Dividers
Best-Rite
RoomDivider, Revrsble, Porcelain, 72"x48"
Mfr # 661AD-DD
Zoro # G5569177
product price: $577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Overall Height 6 ft.
- Color Platinum
- Overall Width 4 ft.
- Dry Erase Width 48 in
- Dry Erase Surface Type Porcelain
Product Information
- Brand Best-Rite
- MFR # 661AD-DD
- Zoro # G5569177
- UPC # 703673749008
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Overall Height | 6 ft. |
Overall Width | 4 ft. |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 72 in |
Width | 72" |
Height | 72" |
Details
Item | Dry Erase Room Divider |
Color | Platinum |
Dry Erase Surface Type | Porcelain |
Board Properties | Magnetic, Reversible |
Board Color | White |
Includes | Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware |
Dry Erase Surface Finish | Gloss |
Dry Erase Product Grouping | Dry Erase Room Divider |
Features | Built-In Dry Erase Board, Double-Sided, Leg Design Minimizes Gapping, Locking Casters, Mobile, Slat Panel, Trimmed In Modern Anodized Aluminum |
Board Frame Material | Steel |
Mounting/Mobility Type | Mobile/Casters |
Material | Aluminum |
Description
Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 72 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Steel, Dry Erase Surface Type Porcelain, Includes Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- FLASH FURNITURE High Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286H-BR-BK-GG)
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D (CPSBBFSI)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- Best-Rite Room Dividers