Shop All Room Dividers
Best-Rite
Room Divider, Cork/Plastic, 72"x48"
Mfr # 661AD-HH
Zoro # G5569159
product price: $468.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware
- Adjustable Height Range Not Adjustable
- Board Properties Non-Magnetic, Reversible
- Dry Erase Surface Finish Gloss
- Mounting/Mobility Type Mobile/Casters
Product Information
- Brand Best-Rite
- MFR # 661AD-HH
- Zoro # G5569159
- UPC # 703673748971
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 72 in |
Dry Erase Width | 48 in |
Details
Item | Dry Erase Room Divider |
Includes | 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware |
Board Properties | Non-Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Type | Cork |
Board Frame Material | Steel |
Dry Erase Product Grouping | Dry Erase Room Divider |
Description
Combination Bulletin Board Room Divider, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 72 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware, Board Frame Material Steel, Dry Erase Room Divider
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- ALATERRE FURNITURE Harmony Daybed with King Conversion, White (AJHO11WH)
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- MANMADE R5442 - 4 4 Panel Shoji Screen - Natural (MA2629602)
- Best-Rite Room Dividers