Shop All Room Dividers
Best-Rite
Desktop Privacy Panels, 58 In
Mfr # 90142
Zoro # G8143931
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 17 in
- Overall Depth 1 in
- Overall Height 17 in
- Color White
Product Information
- Brand Best-Rite
- MFR # 90142
- Zoro # G8143931
- UPC # 717641901428
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 17 in |
Overall Depth | 1 in |
Overall Height | 17 in |
Overall Width | 58 in |
Work Surface Depth (In.) | 1 in |
Work Surface Width (In.) | 58 in |
Work Surface Length (In.) | 17 in |
Depth (In.) | 1 in |
Width (In.) | 58 in |
Work Surface Height (In.) | 17 in |
Description
Desktop Privacy Panels, Construction Steel and aluminum frame, Height (In.) 17 in, Width (In.) 58 in, Depth (In.) 1 in, Panel Material Porcelain, Max. Panel Thickness (In.) 1 in, Number of Panels 1, Color White, Lock Type no lock, Work Surface Length (In.) 17 in, Work Surface Width (In.) 58 in, Work Surface Depth (In.) 1 in, Work Surface Height (In.) 17 in, Mounting Base 3/4 in to 1 1/2 in, Mounting Brackets Steel for top thickness of 0.75 In. to 1.5 In., Includes Mounting brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENA Tena 62718 Night Super Maximum Absorbency Pads - 48 per Case (Tena-62718-Case)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA10W)
- Best-Rite Room Dividers