Shop All Bulletin Boards
Best-Rite
Combination Bulletin Board, 72" W x 48" H
Mfr # 668AG-HC
Zoro # G5569055
product price: $745.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Width 72 in
- Board Color White
- Frame Color Silver
- Dry Erase Surface Finish Gloss
- Adjustable Height Range Not Adjustable
Product Information
- Brand Best-Rite
- MFR # 668AG-HC
- Zoro # G5569055
- UPC # 703673623568
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Width | 72 in |
Dry Erase Height | 48 in |
Details
Board Color | White |
Frame Color | Silver |
Dry Erase Surface Finish | Gloss |
Item | Combination Bulletin Board |
Board Frame Material | Aluminum |
Board Properties | Magnetic, Reversible |
For Use | Homes, Offices, Schools |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Type | Cork |
Includes | Mounting hardware |
Dry Erase Product Grouping | Combination Bulletin Board |
Description
Combination Bulletin Board, Board Properties Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color White, Frame Color Silver, For Use Homes, Offices, Schools, Combination Bulletin Board, Width 72 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 9", Kraft, 25/Bundle (11R369)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- MASTERVISION Cork Bulletin Board 35-13/32"W (CA031170)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- Best-Rite Bulletin Boards