Shop All Bulletin Boards
Best-Rite
Combination Bulletin Board, 30" W x 40" H
Mfr # 668AC-HC
Zoro # G5569070
product price: $397.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$397.99
Free 30-Day Returns
Key Features
- Width 30 in
- Board Color White
- Frame Color Silver
- Mounting/Mobility Type Wall Mounted
- Includes Mounting hardware
Product Information
- Brand Best-Rite
- MFR # 668AC-HC
- Zoro # G5569070
- UPC # 703673623490
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 30 in |
Dry Erase Width | 30 in |
Dry Erase Height | 40 in |
Adjustable Height Range | Not Adjustable |
Details
Board Color | White |
Frame Color | Silver |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting hardware |
Item | Combination Bulletin Board |
Board Properties | Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Dry Erase Surface Type | Cork |
Board Frame Material | Aluminum |
Dry Erase Product Grouping | Combination Bulletin Board |
For Use | Homes, Offices, Schools |
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 40 in, Dry Erase Width 30 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color White, Frame Color Silver, For Use Homes, Offices, Schools, Combination Bulletin Board, Width 30 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- AT-A-GLANCE Yearly Vertical Erasable Wall Calendar (PM310-28)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNW2)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- GHENT Fabric Bulletin Board 18"x24", Black (TF18-95)
- BI-SILQUE Board, Ayda, Fab, Gry, 36X48 (BVCFA05429214)
- Best-Rite Bulletin Boards