Shop All Bulletin Boards
Best-Rite
Bulletin Board, Cork, 48x48 In.
Mfr # 308JD
Zoro # G7531727
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Includes Adhesive Backing
Product Information
- Brand Best-Rite
- MFR # 308JD
- Zoro # G7531727
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Includes | Adhesive Backing |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Item | Bulletin Board |
Board Frame Material | No Frame |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material No Frame, Width 48 in, Height 48 in, Includes Adhesive Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Portable Hard Drive Case, Molded EVA, Black (3201314)
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- GHENT Cork Bulletin Board 48"H x 96"W (AK48)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- Best-Rite Bulletin Boards