Shop All Bulletin Boards
Best-Rite
Bulletin Board, Cork, 1/4in, 48inx144in
Mfr # 308JM
Zoro # G8368157
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 144 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Mounting/Mobility Type Wall Mounted
Product Information
- Brand Best-Rite
- MFR # 308JM
- Zoro # G8368157
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 144 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Mounting/Mobility Type | Wall Mounted |
Includes | Adhesive Backing |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | No Frame |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material No Frame, Width 144 in, Height 48 in, Includes Adhesive Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Waste Toner Bottle (406066)
- LEE Collator, 24 Expandable, Sv (14124)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Ivory, 250 Sheets (49581)
- ZORO SELECT Easy Load Cargo Container, 48" x 40" x 36", Kraft, 5/Bundle (55VJ73)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- GHENT Bulletin Board, 48-1/2 in. W (WK44)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- Best-Rite Bulletin Boards