Shop All Bulletin Boards
Best-Rite
Bulletin Board, 144"W x 48"H, Cork, Natural
Mfr # 301AM
Zoro # G5570656
product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Width 144 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Product Information
- Brand Best-Rite
- MFR # 301AM
- Zoro # G5570656
- UPC # 703673126007
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 144 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
For Use | Home, Offices, Schools |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 144 in, Height 48 in, Frame Color Silver, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Wow, 0.7Mm, Rd, PK12 (K437B)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- CROWNHILL Corrugated Plastic Sheets, 9 x 12", Natural, 4mm thick (G-4478)
- OXFORD Pressboard Report Cover, Light Green (12703)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BI-SILQUE Global Industrial Cork Bulletin Board - 72 x 48 - Aluminum Frame (CA271170)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- Best-Rite Bulletin Boards