Shop All Dry Erase Boards
Best-Rite
9"x12" Portable/Carry Whiteboard, Gloss Melamine
Mfr # 629-24
Zoro # G5570279
product price: $64.85
/pk 24, $2.70/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Replacement Panel
- Board Properties Non-Magnetic
- Dry Erase Height 9 in
- Dry Erase Width 12 in
- Board Color White
Product Information
- Brand Best-Rite
- MFR # 629-24
- Zoro # G5570279
- UPC # 703673564038
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 9 in |
Dry Erase Width | 12 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Width | 12" |
Height | 9" |
Details
Dry Erase Product Grouping | Dry Erase Replacement Panel |
Board Properties | Non-Magnetic |
Item | Dry Erase Replacement Panel |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Corner Shape | Rounded |
Description
Dry Erase Replacement Panel, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 9 in, Dry Erase Width 12 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Melamine, Corner Shape Rounded, Package Quantity 24
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- RUBBERMAID COMMERCIAL Drawer Organizer, Recycled, Black (21864)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- TILTWATCH Tilt Indicator Label, 80 deg., PK100 (24101)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Black Frame (2028K)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Silver Frame (2029P)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- Best-Rite Dry Erase Boards