Shop All Dry Erase Boards
Best-Rite
48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic
Mfr # 668AH-HC
Zoro # G5569046
product price: $740.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Combination Bulletin Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 48 in
- Dry Erase Width 96 in
- Board Color White
Product Information
- Brand Best-Rite
- MFR # 668AH-HC
- Zoro # G5569046
- UPC # 703673625111
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Width | 96 in |
Details
Dry Erase Product Grouping | Combination Bulletin Board |
Board Properties | Magnetic, Reversible |
Item | Combination Bulletin Board |
Board Color | White |
Dry Erase Surface Type | Cork |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
For Use | Homes, Offices, Schools |
Includes | Mounting hardware |
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color White, Frame Color Silver, For Use Homes, Offices, Schools, Combination Bulletin Board, Width 96 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- TOOLPRO 1/16 in. Gold Foil 1 lb. Ceiling Glitter (TP07040)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- BEST-RITE 9"x12" Portable/Carry Whiteboard, Gloss Melamine (629-24)
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- Best-Rite Dry Erase Boards