Shop All Dry Erase Boards
This Product is Discontinued
Best-Rite
48"x60" Melamine Whiteboard, Silver Frame, Gloss (Discontinued)
Mfr # 2H1NF
Zoro # G8522692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 60 in
- Board Color White
Product Information
- Brand Best-Rite
- MFR # 2H1NF
- Zoro # G8522692
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 60 in |
Adjustable Height Range | Not Adjustable |
Details
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.