Shop All Dry Erase Boards
Best-Rite
48"x48" Magnetic Steel Whiteboard, Black Frame
Mfr # 219PD-T1
Zoro # G5570820
product price: $375.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Product Information
- Brand Best-Rite
- MFR # 219PD-T1
- Zoro # G5570820
- UPC # 703673841498
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 48" |
Width | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Frame Material | Black |
Includes | 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Black, Dry Erase Surface Type Steel, Corner Shape Square, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford 652-30162PP Sharpie Permanent Markers; Fine Point; Black - 2 Per Card (652-30162PP)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- PAASCHE AIRBRUSH Paasche Airbrush TG-3WC Talon TG Airbrush in Wood Case with 3 Heads (TG-3WC)
- OFFICEMATE Business Card/Clip Holder (22332)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KH)
- BEST-RITE 9"x12" Portable/Carry Whiteboard, Gloss Melamine (629-24)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- Best-Rite Dry Erase Boards