Shop All Dry Erase Boards
Best-Rite
48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame
Mfr # 74950
Zoro # G5569210
product price: $642.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Glass
Product Information
- Brand Best-Rite
- MFR # 74950
- Zoro # G5569210
- UPC # 703673749503
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 36 in |
Adjustable Height Range | 60-1/2 in to 75-1/4 in |
Depth | 1 in |
Width | 36" |
Height | 48" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Silver |
Includes | Casters, Eraser Cloth, Mounting Hardware |
Corner Shape | Square |
Frame Material | Silver |
Features | Marker Tray, Locking Casters |
Assembly | Assembly Required |
Board Material | Tempered Glass |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 36 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 60-1/2 in to 75-1/4 in, Frame Color Silver, Board Frame Material Steel, Frame Material Silver, Dry Erase Surface Type Glass, Corner Shape Square, Includes Casters, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED EMT Medical Shears, 7.25", Neon Orange (CYZR-0063)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- CIG Clover Imaging Remanufactured Extra High Yield Cyan Toner Cartridge for Xerox 106R03690 (201281)
- ALLIANCE RUBBER Big Rubber Bands, 117B, 7-1/2"x1/8", 48/PK, Red PK (ALL00699)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- BEST-RITE 40-3/4"x34-3/4" Porcelain Magnetic Mobile Whiteboard, Black Frame (781P)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029M)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Silver Frame (2029P)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- Best-Rite Dry Erase Boards