Shop All Dry Erase Boards
Best-Rite
40-3/4"x34-3/4" Porcelain Magnetic Mobile Whiteboard, Black Frame
Mfr # 781P
Zoro # G5568967
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 40 3/4 in
- Dry Erase Width 34 3/4 in
- Board Color White
Product Information
- Brand Best-Rite
- MFR # 781P
- Zoro # G5568967
- UPC # 703673335218
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 40 3/4 in |
Dry Erase Width | 34 3/4 in |
Adjustable Height Range | 65 in to 72 in |
Depth | 24 in |
Height | 72" |
Width | 34-3/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Black |
Corner Shape | Square |
Frame Material | Steel |
Includes | Eraser Cloth, Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 40 3/4 in, Dry Erase Width 34 3/4 in, Depth 24 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 65 in to 72 in, Frame Color Black, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Eraser Cloth, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON RH2-44 Roll Holder Set (1465B012AA)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- ACCO Binder Clip Black/Silver, PK12 (ACC72050)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- BEST-RITE 48"x36" Mobile/Casters Glass Whiteboard, Silver Frame (74954)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Black Frame (2028G)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- BEST-RITE 48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame (74950)
- Best-Rite Dry Erase Boards