Shop All Lockset Cylinders
Best
Rim Cylinder, Satin Chrome, 6 Pins
Mfr # 12E62S2RP626
Zoro # G2758590
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Finish Satin Chrome
- Includes Plate, Ring, Spacer, Strike
- Standards ANSI/BHMA
- Number of Keys 0
Product Information
- Brand Best
- MFR # 12E62S2RP626
- Zoro # G2758590
- UPC # 887838149213
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Rim Cylinder |
Number of Pins | 6 |
Finish | Satin Chrome |
Includes | Plate, Ring, Spacer, Strike |
Standards | ANSI/BHMA |
Number of Keys | 0 |
Description
Rim Cylinder, Satin Chrome Finish, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 6, Includes Plate, Ring, Spacer, Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack) (U 9863)
- ZORO SELECT O-Ring, Dash 908, Buna N, 0.08 In., PK100 (1WHK4)
- RICHELIEU HARDWARE 8 13/16-inch (224 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8232224195)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB14CSTK626)
- BEST Interchangeable Core, Keyway Type WB, 7 Pins (1CP7WB1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- BEST Slabbed 1E Lost Motion Mort Cyl, C506 Cam, Satin Chrome, RH (1EE7E4C506RP3626RH)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C7G1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- GMS GMS:GMS 1-1/2" Mortise Cyl - US3 - SC1 (GMS-M112-SC-3-ST-A2)
- Best Door Lock Accessories