Shop All Electromagnetic Lock Activation Devices
Best
Push Plate, For Auto Operator, 4-3/4" L
Mfr # CL2388 VESTIBULE PLATE TEXT LOGO ARROWS
Zoro # G5208417
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Length 4 3/4 in
- Standards ANSI A156.24
- Mounting Hardware Included
- For Use With Auto Door Operator
Product Information
- Brand Best
- MFR # CL2388 VESTIBULE PLATE TEXT LOGO ARROWS
- Zoro # G5208417
- UPC # 887838998477
- Country of Origin Japan
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 4 3/4 in |
Exterior Door Width | Up to 48 in |
Details
Finish | Satin Stainless |
Standards | ANSI A156.24 |
Mounting Hardware | Included |
For Use With | Auto Door Operator |
ADA Compliant | No |
Item | Dual Push Plate |
Projection from Wall | 1 in |
Color | Silver |
Description
Dual Push Plate, For Use With Auto Door Operator, Finish Satin Stainless, Color Silver, Length 4 3/4 in, Standards ANSI A156.24, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Hevea Prestain Chalk 6 Ft L X 25 In D X 15 In T Butcher Block Countertop (ZOR-BUB-0002)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- PRIME-LINE Door Reinforcr Brs #9560 (U 9560)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP720416195)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2055 HANDICAP LOGO PUSH TO OPEN TEXT)
- BEST Push Plate, For Auto Operator, 6" L (CL2216 HANDICAP LOGO PUSH TO OPEN TEXT)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- DETEX UL Listed Panic Hardware Exit Control Lock (ECL230D)
- BEA Square Switch, Square, 6in., Logo (10PBSLL)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- Best Electromagnetic Locking Systems