Shop All Electromagnetic Lock Activation Devices
Best
Push Plate, For Auto Operator, 4-1/2" L
Mfr # CL2025 TOUCHLESS PUSH PLATE SGL/DBL GANG
Zoro # G5165540
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Length 4 1/2 in
- Mounting Hardware Included
- For Use With Auto Door Operator
- Standards ANSI A156.19
Product Information
- Brand Best
- MFR # CL2025 TOUCHLESS PUSH PLATE SGL/DBL GANG
- Zoro # G5165540
- UPC # 887838982414
- Country of Origin Japan
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 4 1/2 in |
Exterior Door Width | Up to 48 in |
Details
Finish | Satin Stainless |
Mounting Hardware | Included |
Item | Touchless Push Plate |
For Use With | Auto Door Operator |
Standards | ANSI A156.19 |
Color | Black |
Projection from Wall | 1 in |
ADA Compliant | No |
Accessory Type | Touchless Push Plate |
Description
Touchless Push Plate, For Use With Auto Door Operator, Finish Satin Stainless, Color Black, Length 4 1/2 in, Standards ANSI A156.19, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- ZORO SELECT Double Door Weatherstrip, 7 Ft L (1VZR8)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0259)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2055 HANDICAP LOGO PUSH TO OPEN TEXT)
- BEST Push Plate, For Auto Operator, 6" L (CL2216 HANDICAP LOGO PUSH TO OPEN TEXT)
- BEA Single Gang Switch, Square, 4in.x4in. (10PBDGP1)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- Best Electromagnetic Lock Activation Devices