Shop All Keyed Padlocks
Best
Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W
Mfr # 21B782L606
Zoro # G2889280
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Steel
- For Use With Stanley Keys and Locks
- Shackle Dia. 5/16 in
- Body Color Gold
Product Information
- Brand Best
- MFR # 21B782L606
- Zoro # G2889280
- UPC # 887838750839
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 4 in |
Shackle Width | 7/8 in |
Body Width | 1 25/32 in |
Body Height | 2 1/16 in |
Body Dia. | 13/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Custom, Control Key Registration Required No, Opens with Key No. Varies, For Use With Stanley Keys and Locks, Body Color Gold, Body Dia. 13/16 in, Body Finish Satin Brass, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- SCHLAGE Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND170 SPA 612)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 3/8" W x 3/8" H x 25 ft. L (ZUSA-CP-310)
- M-D M-d Products 03822 30 ft. White Vinyl Garage Door Seal For Top & Sides (3822)
- BEST Padlock, Coreless, Partially Hidden Shackle, Rectangular Steel Body, Stainless Steel Shackle (21B721LSH)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B770T)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B782L)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B782L)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B70T)
- MASTER LOCK Master Lock No 40KADPF Shrouded Padlocks Keyed Alike (40KADPF-340)
- Best Keyed Padlocks