Shop All Keyed Padlocks
Best
Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W
Mfr # 21B772L606
Zoro # G2889247
original price:
$83.08
6% off
new price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Steel
- For Use With Stanley Keys and Locks
- Shackle Dia. 5/16 in
- Body Color Gold
Product Information
- Brand Best
- MFR # 21B772L606
- Zoro # G2889247
- UPC # 887838173171
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Width | 1 25/32 in |
Body Height | 2 1/16 in |
Body Dia. | 13/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Custom, Control Key Registration Required No, Opens with Key No. Varies, For Use With Stanley Keys and Locks, Body Color Gold, Body Dia. 13/16 in, Body Finish Satin Brass, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHO O-RING & SEAL INC. 10in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick (1000.PFF150.M0001)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 2 In Door, Steel, PK4 (TD-RW200S)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (4PB34)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x32)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70T)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B72T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722L)
- BEST Padlock 21B, 1 Inch Tall Shackle, with Shroud (21B721TSH)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (21B72L)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B772L)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3213)
- Best Keyed Padlocks