Shop All Keyed Padlocks
Best
Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W
Mfr # 21B722LXSPL
Zoro # G2889238
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Steel
- For Use With Stanley Keys and Locks
- Shackle Dia. 5/16 in
- Body Color Silver
Product Information
- Brand Best
- MFR # 21B722LXSPL
- Zoro # G2889238
- UPC # 887838173157
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/2 in |
Shackle Width | 7/8 in |
Body Height | 2 1/16 in |
Body Dia. | 13/16 in |
Body Width | 1 25/32 in |
Shackle Diameter | 5/16 in |
Locking Bolt Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Control Key Registration Required No, Opens with Key No. Varies, For Use With Stanley Keys and Locks, Body Color Silver, Body Dia. 13/16 in, Body Finish Satin Chrome, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEU2)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (21B72L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B782T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Bronze Shackle, 7/8 in W (41B770L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B720L)
- MASTER LOCK Padlocks Master Padlock (3KA-0536)
- Best Keyed Padlocks